1-1/4 in. PEX Tubing in White
AquaPEX® 1-1/4 in. PEX Tubing in White
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 500 Lift: 12500-
Pick Up: 20 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AquaPEX® tubing
- 20' straight length
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-814, ASTM E-119
- AWWA:
- AWWA C-904
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- AquaPEX®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 19/40 in
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960 x F1960
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263/UL 18213