1 in. x 20 ft. Polyethylene Tubing in White and Red
AquaPEX® 1 in. x 20 ft. Polyethylene Tubing in White and Red
Package Quantity Info:
EA: 1 ST: 20 BD: 200 LF: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Engel-method PEX-a with the highest degree of crosslinking for the greatest flexibility, durability, and performance
- Water Quality Association (WQA) Gold Seal for the greatest resiliency in freezing conditions
- Red colored print string to designate hot-water lines
- Resists corrosion, pitting, and scale buildup
- Convenient, 20-ft. straight lengths eliminate the need to "straighten" coiled product
- Approved in continuous-recirculation systems operating up to 140°F (60°C)
- Features a one-month UV resistance
- Approved for use with ASTM F1960 ProPEX® expansion fittings as well as crimp, clamp, compression, and push-to-connect fitting systems
- Manufactured in the U.S.A.
- Backed by a 25-year transferable limited warranty when combined with Uponor ProPEX® fittings
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- AquaPEX®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 150#
- UL Listed:
- UL 1821/UL 263