This product requires certification to purchase.

1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

You last purchased this on
 
Uponor

AquaPEX® 1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #UF1061250
  • Item #1287374
  • Manufacturer Part #F1061250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #UF1061250
  • Item #1287374
  • Manufacturer Part #F1061250
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • For use in hot and cold domestic potable-water systems or residential fire safety systems
  • Also used in radiant or hydronic distribution systems containing no ferrous corrodible components or where ferrous components are isolated from the pipe
  • Use ProPEX fittings for connections
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-F-2023, ASTM E-84, ASTM E-119, ASTM E-814
AWWA:
AWWA C-904
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
White
Diameter - Inside 1:
1-27/500 in
Diameter - Outside:
1-3/8 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960 x F1960
IAPMO Listed:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
160 psi
UL Listed:
UL 18213