2 in. x 200 ft. PEX-A Tubing Coil in White
AquaPEX® 2 in. x 200 ft. PEX-A Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tubing is used for hot and cold domestic potable water distribution and residential fire safety
- Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
- Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing
Specifications
- ASTM:
- ASTM F-876-09, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- AquaPEX®
- Color Finish Name:
- White
- Diameter - Outside:
- 2-1/8 in
- Fire Suppression System Rated:
- No
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes