This product requires certification to purchase.

1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Blue

You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Blue

  • Fast #
  • Part #UF1091500
  • Item #3376251
  • Manufacturer Part #F1091500
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 400 ft. Pre-Sleeved PEX Tubing Coil in Blue

  • Fast #
  • Part #UF1091500
  • Item #3376251
  • Manufacturer Part #F1091500
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used for hot and cold water-distribution systems
  • High-density polyethylene (HDPE) corrugated sleeve provides protection for installations in concrete slabs or soil, and allows for removal and replacement of tubing if required
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
Blue
Diameter - Inside 1:
81/100 in
Diameter - Outside:
1 in
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960 x F1960
IAPMO Listed:
Yes
Length:
400 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
UL 1821/UL 263