This product requires certification to purchase.

2 in. x 20 ft. Cross-Linked Polyethylene Tubing in Purple

You last purchased this on
 
Uponor

AquaPEX® 2 in. x 20 ft. Cross-Linked Polyethylene Tubing in Purple

  • Fast #
  • Part #UF1962002
  • Item #7006943
  • Manufacturer Part #F1962002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX® 2 in. x 20 ft. Cross-Linked Polyethylene Tubing in Purple

  • Fast #
  • Part #UF1962002
  • Item #7006943
  • Manufacturer Part #F1962002
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Uponor AquaPEX® reclaimed water tubing is used in reclaimed water (graywater) systems
  • It distributes non-potable water for designated applications (laundry, toilet and residential irrigation)
  • The tubing is color-coded purple for easy distinction in the plumbing system
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Water Supply
CSA Certified:
CSA B-137.5, CSA B-214
Collection:
AquaPEX®
Color Finish Name:
Purple
Diameter - Outside:
2-1/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
Yes
Length:
20 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263