This product requires certification to purchase.

You last purchased this on
 
Uponor

AquaPEX®

  • Fast #
  • Part #UF4340750
  • Item #7000298
  • Manufacturer Part #F4340750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX®

  • Fast #
  • Part #UF4340750
  • Item #7000298
  • Manufacturer Part #F4340750
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Engel-method PEX-a with the highest degree of crosslinking for the greatest flexibility, durability, and performance
  • Water Quality Association (WQA) Gold Seal for the greatest resiliency in freezing conditions
  • Blue colored print string to designate cold-water lines
  • Resists corrosion, pitting, and scale buildup
  • Long, flexible coils reduce the number of required fittings
  • Approved in continuous-recirculation systems operating up to 140°F (60°C)
  • Features a one-month UV resistance
  • Approved for use with ASTM F1960 ProPEX® expansion fittings as well as crimp, clamp, compression, and push-to-connect fitting systems
  • Manufactured in the U.S.A.
  • Backed by a 25-year transferable limited warranty when combined with Uponor ProPEX® fittings
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Commercial
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Name:
White
Diameter - Inside 1:
3/4 in
Diameter - Outside:
7/8 in
FM Approved:
No
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed:
Yes
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
UL 263