This product requires certification to purchase.

1/2 in. x 100 ft. PEX-A Tubing with Insulation in White

You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 100 ft. PEX-A Tubing with Insulation in White

  • Fast #
  • Part #UF6150500
  • Item #5161008
  • Manufacturer Part #F6150500
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

AquaPEX® 1/2 in. x 100 ft. PEX-A Tubing with Insulation in White

  • Fast #
  • Part #UF6150500
  • Item #5161008
  • Manufacturer Part #F6150500
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pre-insulated Uponor AquaPEX® tubing is durable, flexible, corrosion-resistant and encased in 1?2" PEX-foam insulation to insulate potable water lines and meet national, state and local energy codes
  • The tubing is approved for use in hot and cold domestic potable water systems, residential fire safety and hydronic radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • This product is approved for direct burial in soil and concrete
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1960, ASTM F-876, ASTM F-2023, ASTM E-814, ASTM F-877
CSA Certified:
CSA B-137.5, CSA B-214
Collection:
AquaPEX®
Color Finish Name:
Black
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
UL Listed:
No
Wall Thickness:
1 in