This product requires certification to purchase.

Commercial - Stainless-Steel - Manifold Assembly - 1-1/2 in. Flow Meter & Ball Valve - 6 Loops

You last purchased this on
 
Uponor

Commercial - Stainless-Steel - Manifold Assembly - 1-1/2 in. Flow Meter & Ball Valve - 6 Loops

  • Fast #
  • Part #UA2740602
  • Item #10081389
  • Manufacturer Part #A2740602
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Commercial - Stainless-Steel - Manifold Assembly - 1-1/2 in. Flow Meter & Ball Valve - 6 Loops

  • Fast #
  • Part #UA2740602
  • Item #10081389
  • Manufacturer Part #A2740602
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Designed for large commercial radiant heating and cooling as well as snow and ice melting applications in addition to hydronic distribution for heating and cooling terminal units
  • Manufactured from durable, high-quality stainless steel
  • 48 gallons per minute (gpm) total flow for more than double the gpm of standard radiant manifolds
  • 0 - 4 gpm flow meters, 1-1/2" distribution ball valves, and 1" loop isolation ball valves that reduce loop pressure drops without impact to pump head pressure for improved system performance
  • Preassembled system eliminates design and fabrication requirements as well as special-order hassles that waste labor, time, and money
  • Allows quick and easy venting, purging, and filling to help save time on projects
  • Available with 3 - 8, 10, or 12 loops to meet any commercial application, large or small
  • R25 connections for outlet fittings (sold separately); available in 5/8" and 3/4" compression or 5/8", 3/4", and 1" ProPEX® expansion
  • Backed by a 10-year warranty from Uponor, the trusted leader in radiant and hydronic systems
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
48 gpm
Length:
25 in
Material:
Stainless Steel
Maximum Temperature:
194
Outlet Quantity:
6
Pressure - Maximum:
145 psi
Valve Size:
1 in, 1-1/2 in