This product requires certification to purchase.

Control for Operation

You last purchased this on
 
Uponor

Control for Operation

  • Fast #
  • Part #UA3031003
  • Item #4512890
  • Manufacturer Part #A3031003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Control for Operation

  • Fast #
  • Part #UA3031003
  • Item #4512890
  • Manufacturer Part #A3031003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with Uponor thermostats, 2-wire actuators, or zone valves
  • Provides connection between the thermostats and their respective actuators or zone valves and the connection between the end switches and the pump or boiler relay
  • Internally fused for protection from over current or direct shorts from the power supply transformer
  • Requires Certification

Specifications

AMP:
2
Brand Model Compatibility:
Uponor thermostats, motorized valved actuators, thermal actuators or zone valves
Depth:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
7-1/4 in
Zones:
3