Coupling Nipple R20 x R20 Brass
Coupling Nipple R20 x R20 Brass
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 9800-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- QS-style coupling nipple for use with compression fittings to repair Wirsbo hePEX™ plus tubing in radiant heating applications
- Connection R20 x R20
Specifications
- End Connection 1:
- R20
- End Connection 2:
- R20
- End Connections:
- R20
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 34/50 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov