29 in. x 2 ft. Plastic Pipe Insulation
Ecoflex® 29 in. x 2 ft. Plastic Pipe Insulation
Frequently Purchased Together
Product Details
Product Details
- Insulation kit for Ecoflex pipe jacket sizes 5.5 in, 6.9 in, 7.9 in
- Long life heating elements
- 3 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
- Junction box included
Documents
Specifications
- Collection:
- Ecoflex®
- Color Finish Name:
- White
- Length:
- 2 ft
- Material:
- Plastic
- Material Type:
- ABS