2 in. x 300 ft. PEX-A Potable Single Tubing Coil with 6-9/10 in. Jacket in White
Ecoflex® 2 in. x 300 ft. PEX-A Potable Single Tubing Coil with 6-9/10 in. Jacket in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 6.9" jacket
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Collection:
- Ecoflex®
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-1/8 in
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- Wall Thickness:
- 0.236 in