This product requires certification to purchase.

EP Heating Manifold with Flow 5 Outlets

You last purchased this on
 
Uponor

EP Heating Manifold with Flow 5 Outlets

  • Fast #
  • Part #UA2670501
  • Item #3698178
  • Manufacturer Part #A2670501
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

EP Heating Manifold with Flow 5 Outlets

  • Fast #
  • Part #UA2670501
  • Item #3698178
  • Manufacturer Part #A2670501
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features isolation valves and balancing valves with flow meters and comes fully assembled, ready for installation
  • Body ends feature R32 unions and the loop outlets have R20 male threads
  • Temperature ratings: 140° F at 87 psi, 158° F at 72 psi, 176° F at 58 psi, 194° F at 44 psi
  • PEX-Aluminum-PEX compression, compression, and PEX compression fitting system compatibility, TruFLOW manifold compatibility, PEX-AL-PEX and PEX tubing compatibility
  • R32 fitting size
  • Requires Certification

Specifications

Flow Rate:
15.4 gpm
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
194
Outlet Quantity:
5
Pressure - Maximum:
87 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov