44-1/10 x 1/2 in. Plastic Panel
Fast Trak™ 44-1/10 x 1/2 in. Plastic Panel
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ideal overpour installation method for remodel and retrofit radiant heating applications
- Preformed knobbed panels hold 5/16" Uponor PEX pipe
- Features an adhesive backing for adhering to the slab or subfloor
- Only 1/2" thick to minimize altering baseboards, moldings, doors, etc.
- Requires the use of Fast Trak Edge Strips to prevent overpour from seeping under the panels
- Fast Trak™ 0.5 is an overpour installation method for remodel and retrofit applications
Specifications
- Collection:
- Fast Trak™
- Depth:
- 1/2 in
- Length:
- 8-3/10 ft
- Material:
- Plastic
- Width:
- 28-3/10 in