57-1/10 in. Plastic Panel
Fast Trak™ 57-1/10 in. Plastic Panel
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Preformed knobbed panels are designed for installing 3/8" or 1/2" crosslinked polyethylene (PEX) tubing for radiant floor heating and cooling systems
- Panels feature insulation in the mat
- Fast Trak™ 1.3i is an overpour installation method for remodel and retrofit applications
Specifications
- Collection:
- Fast Trak™
- Length:
- 57-1/10 in
- Material:
- Plastic
- Width:
- 33-1/2 in