This product requires certification to purchase.

Flat Concealed Sprinkler Head with Cover Plate in White

You last purchased this on
 
Uponor

Flat Concealed Sprinkler Head with Cover Plate in White

  • Fast #
  • Part #ULF74971FW
  • Item #4665850
  • Manufacturer Part #LF74971FW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Flat Concealed Sprinkler Head with Cover Plate in White

  • Fast #
  • Part #ULF74971FW
  • Item #4665850
  • Manufacturer Part #LF74971FW
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed sprinklers thread onto Uponor's fire sprinkler adapter fittings
  • All sprinklers come complete with a plastic protective cap and cup
  • Sprinklers are NSF- and UL-approved for combined plumbing and fire sprinkler systems
  • Sprinklers designated LF are also NSF Annex G compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Installation Type:
Concealed Mount
K-Factor:
4.9
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF Annex G
Product Type:
Concealed
UL Listed:
Yes
Weight:
0.39 lb