This product requires certification to purchase.

Heating Manifold Single Section with Balancing Valve & Meter Engineered Plastic

You last purchased this on
 
Uponor

Heating Manifold Single Section with Balancing Valve & Meter Engineered Plastic

  • Fast #
  • Part #UA2670003
  • Item #3698168
  • Manufacturer Part #A2670003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Heating Manifold Single Section with Balancing Valve & Meter Engineered Plastic

  • Fast #
  • Part #UA2670003
  • Item #3698168
  • Manufacturer Part #A2670003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use in hydronic radiant heating and cooling systems
  • Single-loop add-on for SUPPLY side of Uponor Engineered Polymer (EP) Heating Manifolds (part numbers A2670201 through A2670801)
  • Features balancing valve and flow meter (0-1 gpm)
  • Use only propylene glycol in radiant systems with Uponor EP Heating Manifolds
  • Requires Certification

Specifications

Flow Rate:
15.4 gpm
Material:
Plastic
Material Type:
Engineered
Maximum Temperature:
194
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov