This product requires certification to purchase.

Heating Manifold Single Section with Isolation Valve Engineered Plastic

Uponor

Heating Manifold Single Section with Isolation Valve Engineered Plastic

  • Fast #
  • Part #UA2670001
  • Item #3698167
  • Manufacturer Part #A2670001
4.7 out of 5 Customer Rating
Brand image
Uponor

Heating Manifold Single Section with Isolation Valve Engineered Plastic

  • Fast #
  • Part #UA2670001
  • Item #3698167
  • Manufacturer Part #A2670001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in hydronic radiant heating and cooling systems
  • Single-loop add-on for RETURN side of Uponor Engineered Polymer (EP) Heating Manifolds (part numbers A2670201 through A2670801)
  • Features an isolation valve
  • Use only propylene glycol in radiant systems with Uponor EP Heating Manifolds
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
15.4 gpm
Material:
Plastic
Material Type:
Engineered
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372223461