This product requires certification to purchase.

1/2 in. Joist Track Heat Transfer Panel

You last purchased this on
 
Uponor

Joist Trak™ 1/2 in. Joist Track Heat Transfer Panel

  • Fast #
  • Part #UA5080500
  • Item #1755711
  • Manufacturer Part #A5080500
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Joist Trak™ 1/2 in. Joist Track Heat Transfer Panel

  • Fast #
  • Part #UA5080500
  • Item #1755711
  • Manufacturer Part #A5080500
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 20 Pallet: 1080
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Use Joist Track™ extruded aluminum heat transfer panels with 3/8" or 1/2" Uponor PEX in floor joist applications
  • Requires Certification

Specifications

Collection:
Joist Trak™
Depth:
1/2 in
Length:
48 in
Material:
Aluminum
Product Type:
Panel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4 in