This product requires certification to purchase.

48 in. Extruded Aluminum Heat Transition Panel

You last purchased this on
 
Uponor

Joist Trak™ 48 in. Extruded Aluminum Heat Transition Panel

  • Fast #
  • Part #UA5080375
  • Item #1758753
  • Manufacturer Part #A5080375
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Joist Trak™ 48 in. Extruded Aluminum Heat Transition Panel

  • Fast #
  • Part #UA5080375
  • Item #1758753
  • Manufacturer Part #A5080375
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 20 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Packaged 20 panels per case
  • Use Joist Track™ extruded aluminum heat transfer panels with 3/8" or 1/2" Uponor PEX in floor joist applications
  • Requires Certification

Specifications

Collection:
Joist Trak™
Depth:
3/8 in
Length:
48 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4 in