Metal Fixing Wire Twister
Metal Fixing Wire Twister
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with sizes 3/8", 5/16", 2", 1-1/4", 1", 3/4", 5/8" and 1/2"
- Tubing compatibility: PEX, PEX-Aluminum-PEX
- Use fixing wire twisters with fixing wire
Specifications
- Material:
- Metal
- Product Type:
- Fixing Wire Twister