Mini Sensor (T-161)
Mini Sensor (T-161)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 180 Pallet: 2880-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Discreet temperature sensing for Smatrix Pulse, the newest dimension of smart home technology that offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home
- No low-voltage wiring required for thermostats to allow faster installs and greater productivity; communication distances up to 98 ft. (30 m) away from the controller
- Communication distances up to 98 ft. (30 m) away from the controller
- Ideal for rooms without the need for local temperature adjustment
- Operative sensor for increased comfort
- Setpoint temperature adjustment via Smatrix Pulse App (requires Smatrix Pulse Communication Module)
- Reads relative humidity (shown in Smatrix Pulse App, which requires Smatrix Pulse Communication Module)
- Allows 41 – 95°F (5 – 35°C) setpoint range
- Package includes Mini Sensor (T-161), wall bracket, adhesive tape, CR2023 3V battery, and mounting hardware for wall bracket
- Complete Smatrix Pulse system includes a controller, an optional communication module, an optional antenna, an optional expansion module, digital thermostats, mini sensors, actuators, and wireless relays
Specifications
- Brand Model Compatibility:
- Smatrix Pulse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov