This product requires certification to purchase.

Plastic Clip in Black

You last purchased this on
 
Uponor

Plastic Clip in Black

  • Fast #
  • Part #UF7051258
  • Item #4140066
  • Manufacturer Part #F7051258
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

Plastic Clip in Black

  • Fast #
  • Part #UF7051258
  • Item #4140066
  • Manufacturer Part #F7051258
3.8 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 152
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides strong holding power for PEX tubing
  • Prevents tubing from coming in direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above
  • Can be attached together laterally for tight installations
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Barbed
End Connections:
Barbed
Material:
Plastic
Package Quantity:
Pack of 100
Product Type:
Clip