This product requires certification to purchase.

1/2 in. Brass PEX Expansion x Copper Female Sweat Tub Elbow (3" x 6")

Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Copper Female Sweat Tub Elbow (3" x 6")

  • Fast #
  • Part #ULF2875050
  • Item #3916443
  • Manufacturer Part #LF2875050
3.7 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 1/2 in. Brass PEX Expansion x Copper Female Sweat Tub Elbow (3" x 6")

  • Fast #
  • Part #ULF2875050
  • Item #3916443
  • Manufacturer Part #LF2875050
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available for hot and cold domestic potable water systems
  • Tub ell comprised of 1/2" copper pipe with ProPEX fitting on one end and the other end open
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960
Collection:
ProPEX®
Elbow Degree:
90°
End Connection 1:
PEX Expansion
End Connection 2:
Stub End
End Connections:
PEX Crimp x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300, Type L
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372246675