This product requires certification to purchase.

1/2 in. Brass PEX x Sweat Stub Elbow, 8 X 13 in.

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX x Sweat Stub Elbow, 8 X 13 in.

Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Brass PEX x Sweat Stub Elbow, 8 X 13 in.

  • Fast #
  • Part #ULF2895050
  • Item #3916486
  • Manufacturer Part #LF2895050
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides a 90-degree transition from Uponor AquaPEX pipe to copper
  • Connects 1/2" copper to 1/2" Uponor AquaPEX pipe via a ProPEX fitting
  • Copper end is spun closed
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F877, ASTM F1960
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Stub End
End Connections:
PEX Expansion x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300, Type L
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Call for Pricing
Call for Pricing