This product requires certification to purchase.

1/2 in. Pex Brass Full Port Ball Valve

You last purchased this on
 
Uponor

ProPEX® 1/2 in. Pex Brass Full Port Ball Valve

  • Fast #
  • Part #ULFR4815050
  • Item #9578623
  • Manufacturer Part #LFR4815050
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 in. Pex Brass Full Port Ball Valve

  • Fast #
  • Part #ULFR4815050
  • Item #9578623
  • Manufacturer Part #LFR4815050
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 2880
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full-port design for maximum flow
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets safe drinking water requirements
  • Reliable ProPEX connection system
  • Positive tube stops for installation ease
  • Meets IPC, UPC, and IRC building codes
  • Listed to NSF 14, 61, 359, and 372
  • Backed by a five-year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-2023, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Color Finish Name:
Brass
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Handle Length (in):
3-9/25 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
2-9/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-83/100 in
Material:
Brass, Plastic, Stainless Steel
Material Type:
C69300, PEX, PTFE
Maximum Temperature:
250
Minimum Temperature:
73
NSF:
NSF 14, NSF 359, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Recommended Valve Application:
Hot Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.367 lb
Width:
2-7/100 in
cUPC Certified:
Yes