1/2 In. PEX Brass x Copper 15 in. Straight Stub
ProPEX® 1/2 In. PEX Brass x Copper 15 in. Straight Stub
Frequently Purchased Together
Product Details
Product Details
- Provide a straight transition from PEX-a tubing to copper
- For use in hot and cold domestic potable water systems
- One end features ProPEX LF fitting for connections to AquaPEX® tubing with the end spun closed
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F1960, ASTM F877
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Stub End
- End Connections:
- Barbed x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov