1/2 x 1/2 in. Copper Stub Elbow
ProPEX® 1/2 x 1/2 in. Copper Stub Elbow
Frequently Purchased Together
Product Details
Product Details
- Provides a 90° transition from AquaPEX® tubing to Copper
- The copper stub ell is a 1/2" copper tube with a ProPEX fitting on one end and the other end spun closed
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Stub End
- End Connections:
- PEX Expansion x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 13 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Fitting Type:
- Stub Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov