This product requires certification to purchase.

1-1/2 in. Pex Brass Commercial Full Port Ball Valve

You last purchased this on
 
Uponor

ProPEX® 1-1/2 in. Pex Brass Commercial Full Port Ball Valve

  • Fast #
  • Part #ULFC4821515SS
  • Item #9413661
  • Manufacturer Part #LFC4821515SS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1-1/2 in. Pex Brass Commercial Full Port Ball Valve

  • Fast #
  • Part #ULFC4821515SS
  • Item #9413661
  • Manufacturer Part #LFC4821515SS
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Approved for commercial plumbing and hydronic distribution applications
  • High-quality, lead-free (LF) brass valve body
  • Stainless-steel ball and stem for greater durability, longevity, and system performance
  • Meets IPC, UPC, and IRC building codes as well as NSF 14, 61, 359, and 372 listings
  • Blow-out proof stems for greater confidence
  • Stem extension kits available to accommodate piping insulation
  • ASTM F-1960 ProPEX connection system eliminates dry-fit concerns
  • Eliminates joining chemicals and open flame from the job site to promote worker safety
  • Positive tube stops for consistent installations
  • Backed by a five-year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 359, ANSI 372, ANSI 61
ASTM:
ASTM F-1960, ASTM F-2023, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
Color Finish Name:
Brass
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Handle Length (in):
5-29/50 in
Handle Material:
Stainless Steel
Height:
4-1/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/8 in
Material:
Brass, Plastic, Stainless Steel
Material Type:
PEX
Maximum Temperature:
250
NSF:
NSF 14, NSF 359, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
200#
Recommended Valve Application:
Hot Water
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.9 lb
Width:
2-1/25 in
cUPC Certified:
Yes