1 EP Branch Multi-Port Tee 12 Outlet
ProPEX® 1 EP Branch Multi-Port Tee 12 Outlet
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 600-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Features ProPEX® inlets with opposing ProPEX® outlets
- Designed for commercial plumbing applications, they eliminate the need for multiple connections
- Material proven in demanding hot water applications
- ProPEX® tool required
- ProPEX® rings sold separately
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- Collection:
- ProPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Outlet Quantity:
- 12