1 in. Brass PEX Expansion x Copper Stub Out Elbow (13" x 16")
ProPEX® 1 in. Brass PEX Expansion x Copper Stub Out Elbow (13" x 16")
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- ProPEX copper stub ells provide a 90-degree transition from Uponor AquaPEX tubing to copper or 1 ?2" compression valves
- ProPEX tool is required
- ProPEX rings sold separately
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM F-877
- Clean Bagged:
- No
- Collection:
- ProPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Stub End
- End Connections:
- PEX Crimp x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No