1 in. EP Branch Multi-Port PEX Tee 8 Outlet With Clip
ProPEX® 1 in. EP Branch Multi-Port PEX Tee 8 Outlet With Clip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 900-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Features ProPEX® inlets with opposing ProPEX® outlets
- Designed for commercial plumbing applications, they eliminate the need for multiple connections
- Material proven in demanding hot water applications
- ProPEX® tool required
- ProPEX® rings sold separately
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F877, ASTM F1960
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in x 1/2 in
- Fitting Type:
- Manifold
- IAPMO Listed:
- Yes
- Length:
- 9-4/5 in
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Outlet Quantity:
- 8