1 in. Plastic PEX Expansion x 1 in. MPT Adapter
ProPEX® 1 in. Plastic PEX Expansion x 1 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Approved for plumbing and hydronic distribution applications
- Manufactured from high-performance polymers
- Competitive alternative to metals that offers greater longevity
- Features proven, reliable, ProPEX ASTM F1960 connection system
- Eliminates joining chemicals and open flame from the job site to promote worker safety
- Impossible to dry fit
- Backed by a 25-year transferable limited warranty when used with Uponor PEX pipe
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- Yes
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MPT
- End Connections:
- PEX Expansion x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- Yes
- Length:
- 2-1/2 in
- MA Approved:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200