This product requires certification to purchase.

1 x 1 x 1/2 in. Brass PEX Expansion x FPT Fire Sprinkler Tee

You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 1/2 in. Brass PEX Expansion x FPT Fire Sprinkler Tee

  • Fast #
  • Part #ULF7701010
  • Item #3986698
  • Manufacturer Part #LF7701010
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1 x 1 x 1/2 in. Brass PEX Expansion x FPT Fire Sprinkler Tee

  • Fast #
  • Part #ULF7701010
  • Item #3986698
  • Manufacturer Part #LF7701010
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 2375
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for use with 3/4" or 1" Uponor AquaPEX® tubing
  • Adapter tee connects fire sprinklers to the Uponor residential AquaSAFE™ looped multipurpose fire safety system, which combines fire sprinklers with a home's potable cold-water plumbing system
  • Use Uponor ProPEX fittings for the connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
FPT
End Connections:
PEX Expansion x PEX Expansion x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Weight:
0.62 lb