1/2 in. Brass Full Port PEX 200# Ball Valve
This product has been replaced by
Manufacturer Part #LFC4825050SS
ProPEX® 1/2 in. Brass Full Port PEX 200# Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in