1/2 in. Brass Full Port F1960 x MNPT 250# Ball Valve
ProPEX® 1/2 in. Brass Full Port F1960 x MNPT 250# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Features shut-off valve between 1/2" AquaPEX® tubing and 1/2" MIP
- Valves are not compatible with applications using glycol
- Resists chemical and mineral buildup, along with corrosion, pitting, and scaling
- ProPEX® tool is required
- ProPEX® rings sold separately
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA 137.5, CSA B125
- Collection:
- ProPEX®
- End Connection 1:
- PEX
- End Connection 2:
- MPT
- End Connections:
- PEX x MPT
- Height:
- 1-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 210
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 160
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Heating, Plumbing
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.34 lb