This product requires certification to purchase.

125 psi Manifold Elbow Adapter

You last purchased this on
 
Uponor

ProPEX® 125 psi Manifold Elbow Adapter

  • Fast #
  • Part #UQ4153275
  • Item #1758742
  • Manufacturer Part #Q4153275
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 125 psi Manifold Elbow Adapter

  • Fast #
  • Part #UQ4153275
  • Item #1758742
  • Manufacturer Part #Q4153275
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1950
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • TruFLOW brass manifold transition that securely, easily connects the R32 manifold union nut to PEX pipe
  • Requires a ProPEX tool to make the ProPEX connection
  • ProPEX rings sold separately
  • Requires Certification

Specifications

Application:
Radiant Heating and Cooling Systems
End Connection 1:
PEX Expansion
End Connection 2:
Manifold
End Connections:
PEX Expansion x Manifold
Fitting Size 1:
3/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3/4 in x 1-1/4 in
Fitting Type:
Adapter, Increasing
Material:
Brass
Maximum Temperature:
200
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov