2 in. Brass PEX Expansion x 2 in. CPVC Spigot Adapter
ProPEX® 2 in. Brass PEX Expansion x 2 in. CPVC Spigot Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- ProPEX® Lead-free (LF) Brass CPVC Spigot Adapter Kit transitions Uponor PEX pipe to CPVC copper tube size (CTS) or iron pipe size (IPS) fittings for use in hot and cold domestic potable-water systems and hydronic radiant heating and cooling systems
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2486, ASTM F-1960, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- CPVC Spigot
- End Connections:
- PEX Expansion x Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- Length:
- 5-3/10 in
- Material:
- Brass, Plastic
- Material Type:
- C69300, CPVC
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1.4 lb