This product requires certification to purchase.

2 in. Brass PEX Expansion x 2 in. Female Sweat Adapter

You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX Expansion x 2 in. Female Sweat Adapter

Brand image
You last purchased this on
 
Uponor

ProPEX® 2 in. Brass PEX Expansion x 2 in. Female Sweat Adapter

  • Fast #
  • Part #UQ5512020
  • Item #7216983
  • Manufacturer Part #Q5512020
3.3 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • ProPEX LF brass and brass sweat adapters transition Uponor PEX tubing to copper pipe
  • ProPEX LF brass is intended for lead-free, potable-plumbing applications
  • ProPEX brass is intended for non-potable heating and cooling applications
  • ProPEX tool is required
  • ProPEX rings sold separately
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASME:
ASME B16.51
ASTM:
ASTM F-1960, ASTM F-877, ASTM E-84
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
Female Sweat
End Connections:
PEX Expansion x Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Length:
3-4/5 in
Material:
Brass
Material Type:
C36000
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
2 lb



Customers Also Bought
1–6 of 18 items
Part #UQ5525050
Item #7216965
3.3 out of 5 Customer Rating
Requires Certification
Part #ULFP4507575
Item #7345691
5 out of 5 Customer Rating
Requires Certification
Part #UQ5575050
Item #7216966
4.4 out of 5 Customer Rating
Requires Certification
Part #ULF4505075
Item #3795508
4.4 out of 5 Customer Rating
Requires Certification
Part #UQ5527575
Item #7216978
4.7 out of 5 Customer Rating
Requires Certification
Part #ULF4515050
Item #3795489
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ULFP4515050
Item #7345693
4.4 out of 5 Customer Rating
Requires Certification
Part #ULF4525050
Item #3795475
4.7 out of 5 Customer Rating
Requires Certification
Part #ULF4507550
Item #3916482
4 out of 5 Customer Rating
Requires Certification
Part #ULF4505050
Item #3795502
4.8 out of 5 Customer Rating
Requires Certification
Part #UQ5575050
Item #7216966
4.4 out of 5 Customer Rating
Requires Certification
Part #ULF4515050
Item #3795489
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing