2 in. x 4 ft. Copper Valve Manifold with R20 Threaded Ball Valve 12 Outlet
ProPEX® 2 in. x 4 ft. Copper Valve Manifold with R20 Threaded Ball Valve 12 Outlet
Product Details
Product Details
- Designed for radiant heating applications
- The 12-outlet manifold comes preassembled with R20 threaded ball valve connections
- Patented multi-flue tank design
- Low profile automatic flue damper
- System Sentinel LED diagnostic system
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- Stainless steel burners
- ASME tank construction
Specifications
- ASTM:
- ASTM F-877
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 45 gpm
- Length:
- 4 ft
- Material:
- Copper
- Maximum Temperature:
- 320
- Outlet Quantity:
- 12
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov