This product requires certification to purchase.

3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

Uponor

ProPEX® 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #UQ5807575
  • Item #2174441
  • Manufacturer Part #Q5807575
5 out of 5 Customer Rating
Brand image
Uponor

ProPEX® 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #UQ5807575
  • Item #2174441
  • Manufacturer Part #Q5807575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quarter-turn ball valves feature a shut-off valve for connecting PEX-a tubing to copper pipe
  • Not for use with glycol systems
  • Requires Certification

Specifications

ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA B125
Collection:
ProPEX®
End Connection 1:
PEX
End Connection 2:
Sweat
End Connections:
PEX x Sweat
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61, NSF 9
NSF Certified:
Yes
Pressure - High:
160
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Heating, Plumbing
UPC:
673372145503
Valve Body Style:
Inline
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.39 lb