This product requires certification to purchase.

3/4 in. Brass PEX Expansion 90° Elbow

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass PEX Expansion 90° Elbow

  • Fast #
  • Part #ULF4710750
  • Item #3916496
  • Manufacturer Part #LF4710750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass PEX Expansion 90° Elbow

  • Fast #
  • Part #ULF4710750
  • Item #3916496
  • Manufacturer Part #LF4710750
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 50 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Ideal for use in plumbing and radiant heating/cooling applications
  • Both ends feature the reliable ProPEX fitting to connect to Uponor AquaPEX or Wirsbo hePEX pipe
  • Made from lead-free brass to meet safe drinking water standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1960, ASTM F-877
Clean Bagged:
No
Collection:
ProPEX®
Elbow Degree:
90 DD
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
160
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
UL 1821