3/4 in. Brass PEX Expansion Tee
ProPEX® 3/4 in. Brass PEX Expansion Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 7200-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects Uponor AquaPEX or Wirsbo hePEX pipe
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Features the ProPEX connection on both ends
- Made from lead-free brass to meet safe drinking water standards
- Requires ProPEX tool and ProPEX rings (sold separately)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1960
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connection 2:
- PEX Expansion
- End Connection 3:
- PEX Expansion
- End Connections:
- PEX Expansion x PEX Expansion x PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov