This product requires certification to purchase.

3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

  • Fast #
  • Part #ULF4707710
  • Item #3916456
  • Manufacturer Part #LF4707710
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

  • Fast #
  • Part #ULF4707710
  • Item #3916456
  • Manufacturer Part #LF4707710
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 3600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Reducing tee makes diverting connections for PEX tubing in supply and return mains
  • For use in hot and cold domestic potable water systems, AquaSAFE™ residential fire safety system and any hydronic heating system application
  • Each end of the tee is manufactured with the Uponor ProPEX fitting for connections to hePEX™ tubing or AquaPEX® tubing
  • Safe for direct burial in soil
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-877, ASTM F-1960
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
320
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov