This product requires certification to purchase.

3/4 in. Brass Standard Port F1960 200# Ball Valve

This product has been replaced by

Uponor Brass Pex Brass Full Port Ball Valve
Uponor 3/4 in. Pex Brass Full Port Ball Valve
Manufacturer Part #LFR4817575
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass Standard Port F1960 200# Ball Valve

  • Fast #
  • Part #ULF4817575
  • Item #3795469
  • Manufacturer Part #LF4817575
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Uponor Brass Pex Brass Full Port Ball Valve
Uponor 3/4 in. Pex Brass Full Port Ball Valve
Manufacturer Part #LFR4817575
Uponor

ProPEX® 3/4 in. Brass Standard Port F1960 200# Ball Valve

  • Fast #
  • Part #ULF4817575
  • Item #3795469
  • Manufacturer Part #LF4817575
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Full bore ball valve ideal for use in plumbing and radiant heating/cooling applications
  • Both ends feature the reliable ProPEX fitting to connect to Uponor AquaPEX or Wirsbo hePEX pipe
  • Made from lead-free brass to meet safe drinking water standards
  • Not compatible with applications using glycol
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
Collection:
ProPEX®
End Connection 1:
F1960
End Connection 2:
F1960
End Connections:
F1960
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 14, NSF 61, NSF 359, NSF 372
NSF Certified:
Yes
Pressure - High:
160
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Standard Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.32 lb