This product requires certification to purchase.

3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #ULF4807575
  • Item #3916446
  • Manufacturer Part #LF4807575
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 in. Brass Full Port F1960 x Sweat 250# Ball Valve

  • Fast #
  • Part #ULF4807575
  • Item #3916446
  • Manufacturer Part #LF4807575
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 4500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Resists chemical and mineral buildup, along with corrosion, pitting, and scaling
  • Used for point-of-use shutoff at the fixture
  • Not compatible with applications using glycol
  • ProPEX® tool is required
  • ProPEX® rings sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM F-1960, ASTM F-877
CSA Certified:
CSA 137.5, CSA B125
Collection:
ProPEX®
End Connection 1:
PEX
End Connection 2:
Sweat
End Connections:
PEX x Sweat
Height:
1-67/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
C69300
Maximum Temperature:
210
Minimum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - High:
160
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Heating, Plumbing
Valve Body Style:
Ball
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.39 lb