This product requires certification to purchase.

1/2 x 3/4 in. Copper Baseboard Elbow

You last purchased this on
 
Uponor

ProPEX® 1/2 x 3/4 in. Copper Baseboard Elbow

  • Fast #
  • Part #UQ4385075
  • Item #1599701
  • Manufacturer Part #Q4385075
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

ProPEX® 1/2 x 3/4 in. Copper Baseboard Elbow

  • Fast #
  • Part #UQ4385075
  • Item #1599701
  • Manufacturer Part #Q4385075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 7200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ProPEX baseboard elbows connect PEX-a tubing to 3/4" copper baseboard
  • ProPEX tool is required
  • Patented multi-flue tank design
  • System Sentinel LED diagnostic system
  • Power Direct Vent Design
  • High altitude compliant
  • Requires Certification

Documents


Specifications

End Connection 1:
F1960
End Connection 2:
Sweat
End Connections:
F1960 x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov