Copper Baseboard Elbow
ProPEX® Copper Baseboard Elbow
Frequently Purchased Together
Product Details
Product Details
- For use in any heating system utilizing baseboard or unit-type heaters
- One end is manufactured with Uponor ProPEX fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing
Specifications
- End Connection 1:
- F1960
- End Connection 2:
- Sweat
- End Connections:
- F1960 x Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov