1-1/2 in. PEX Plastic Plug
ProPEX® 1-1/2 in. PEX Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 3200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Temporarily plugs or permanently terminates PEX pipe ends
- For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
- Made from engineered polymer for strong performance and corrosion resistance
- Requires ProPEX tool and ProPEX rings (sold separately)
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960, ASTM E-814, ASTM E-119
- Collection:
- ProPEX®
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes